Beli flaring ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- TRUSCO Light-weight Flaring ToolDeskripsi:-Adopted aluminum alloy for the main body and realizes surprisingly lightweight.-Compatible with new refrigerant with eccentricity type.-For flare processing of copper tube.atribut:
- Type: For inch
- Purpose of Use: For flare processing of copper tube.
- CARRSON Flaring Tool Kit (Alat Pengembang Pipa)Deskripsi:-Fungsi : Untuk Memotong Dan Pemekar Pipa Ac-Ukuran Pipa 3/16 Inch - 5/8 Inch-Termasuk Cutting Tube
- TRUSCO Flaring Tool (Alat Pengembang Pipa)atribut:
- Purpose of Use: For flaring and cutting of soft copper tube and soft viscous aluminum pipe.
- Content: Flaring Tool, Tube Cutter (GFC-111), Plastic Case
- JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa)atribut:
- Size: 1/8\" to 1 1/8\"
- MAXPOWER Flaring Tool Kitatribut:
- Size: GS-829
- Kennedy Compact Flaring Tool With Cutter/Deburrer SetDeskripsi:Suitable for use on aluminium, brass and copper pipe. Compact folding design. Robust moulded case. Single 45 Degree flares: 3/16 Inch to 5/8 Inch. Double flares: 3/16 Inch to 1/2 Inch. Cutter: 1/8 Inch to 1.1/4 Inch. Deburrer: 1/8 Inch to 1.1/8 Inch internal and external.atribut:
- Angle of Flare: 45Degree
- Compatible Pipe Material: Aluminium Brass Copper
- Compatible Pipe Size: 1/2Inch 1/4Inch 3/16Inch 3/8Inch 5/16Inch 5/16 (Single Flare Onlyin. 5/8Inch
- Lap Type: Double Lap Single Lap
- Type: Flaring Tool Set
- Includes: Carrying Case Cutter Deburrer Flaring Tool
- Number of Pieces: 4
- Product Number: CFTK625
- DSZH Flaring Tools (Alat Pengembang Pipa)Deskripsi:Flaring Tools DSZH tipe CT-526F- For 3/16 to 5/8inch & 5 to 16mm O.D.- Plastic package
- JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa)atribut:
- Range of Use: 1/8~1-1/8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Taper: 3/16・1/4・5/16・3/8・7/16・1/2・5/8
- Type: inch
- Tasco Flaring Tool Set (Alat Pengembang Pipa)Deskripsi:We can flare copper pipes for conventional and new refrigerants.When flaring is completed, the clutch is activated and the handle turns freely to prevent unnecessary load.Compatible with new standards, compatible with annealed copper tube 3/4" (wall thickness 1.2mm).All types of Tasco brand flaring tools are eccentric for clean machining.Comes with an overload prevention mechanism when flaring is completed.Red band: 3/ 4 Copper tube (inner thickness 1.2mm) Indicates compliance with the new standard.White line: The white line makes it easy to understand positioning when clamping and prevents failures in machining work in misaligned locations.Pink Band: Indicates R410A compatibility. (New refrigerant)Clamp bar: Compatible with 1/4 to 3/4. Short sizes from 1/4 to 1/2 are also available.Eccentric processing: Rotates eccentrically and evenly You can reliably perform flaring.Dedicated aluminum case: The flaring tool, tube cutter, and reamer can be neatly stored.
- MAXPOWER Flaring Tool & Tube Cutter Kit (Pemotong Pipa)atribut:
- Type: GS-827
- WESTWARD Double Flaring ToolDeskripsi:Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.atribut:
- Material Application: Aluminium, Brass, Copper
- Product Type: Double Flaring Tool
- Tool Length (inch): 11 13/16
- Cone Type: Swivel
- Flare Type: Double 45 Degree
- For Tube Size (inch): 3/16; 1/4; 5/16; 3/8; 7/16; 1/2; 5/8
- Body Material: Steel
- Manufacturer Part Number: 3CYN8
- Maximum Wall Thickness (inch): 0.065
- Number of Sizes: 7
- UNSPSC: 27111607
- BLACKMAX Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:Handheld flaring tools are gripped with one hand while turning their flaring cone handle with the other hand. They have multiple slots that hold tubing of different sizes and clamp it in place as the flaring cone presses into the end of the tube. Flaring tools create a funnel-shaped end (flare) that forms a tight joint with a flared tube fitting, eliminating the need for brazing or soldering. The flare height is adjusted by moving the tubing up or down in the slot before flaring. Tube flaring tools are commonly used to connect refrigerant tubing in mini-split systems.atribut:
- UNSPSC: 27111607
- Wipro Flaring Tool (Alat Pengembang Pipa)atribut:
- Size (inch): 1/8, 3/16, 5/16, 1/4, 7/16, 3/8, 1/2, 5/8, 3/4
- KRISBOW Flaring Tool Kit (Alat Pengembang Pipa)atribut:
- Dimensions (LxWxH)(mm): 240x200x240
- TEKIRO DR. Hand Socket 1/2inch 12pt (Mata Sock)Deskripsi:TEKIRO 1/2 INCH KUNCI SOCK 12 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : Chrome VanadiumDimensi : 37mm 22mm 13mmatribut:
- Dimension 3 (mm): 13
- UNI-T Mini Anemometers (Alat Ukur Kecepatan Udara)atribut:
- Wind Speed (m/s): 0 to 30
- Wind Speed Accuracy: ±(5%rdg+0.5)
- Wind Speed Resolution (m/s): 0.1
- Temperature (°C): -10 to 50 (14 to 122°F)
- Temperature Accuracy (°C): ±2 (±4°F)
- Temperature Resolution (°C): 0.1 (0.2°F)
- Display (mm): 32x26
- Power: 1.5V battery (R03) x 3
- Sampling Rate (s): 0.5
- Wind Scale Accuracy: ±1
- Wind Scale Level: 0 to 12
Daftar Harga flaring ac Terbaru October 2026
| YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa) | Rp659.900 |
| TRUSCO Light-weight Flaring Tool | Rp3.499.900 |
| CARRSON Flaring Tool Kit (Alat Pengembang Pipa) | Rp229.900 |
| TRUSCO Flaring Tool (Alat Pengembang Pipa) | Rp2.199.900 |
| JTC Large Tube Cutter & Flaring Tool Set (Alat Pengembang Pipa) | Rp1.799.900 |
| MAXPOWER Flaring Tool Kit | Rp399.900 |
| Kennedy Compact Flaring Tool With Cutter/Deburrer Set | Rp2.799.900 |
| DSZH Flaring Tools (Alat Pengembang Pipa) | Rp409.900 |
| JTC Tube Cutter & Flaring Tool (Alat Pengembang Pipa) | Rp1.099.900 |
| Tasco Flaring Tool Set (Alat Pengembang Pipa) | Rp2.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/dlP109933489-6.jpg)

/6oP107594240-1.jpg)
/maP101501802-4.jpg)
/P101535883-1.jpg)


/hfP111129627-1.jpg)
/P101540139-1.jpg)
/1mP109151058-1.jpg)
/P102054116-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/Dextone%20Epoxy%20Adhesive%20(Lem%20Epoxy%20Dua%20Komponen)/P102037508-1.jpg)
/cbP109933443-3.jpg)
/o2P108526866-1.jpg)
/jqP104966710-3.jpg)
/24P104569076-2.jpg)
/94P101000328-7.jpg)

/7uP112189282-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)